Shop All Manual Motor Switches
Siemens
Manual Motor Starter, Knob, 34 to 40A, 3P
Mfr # 3RV20214FA10
Zoro # G4288094
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Enclosure NEMA Rating No Enclosure
- Depth 96 mm
- Frame Size S0
- Overload Relay Amp Setting 34 to 40A
Product Information
- Brand Siemens
- MFR # 3RV20214FA10
- Zoro # G4288094
- UPC # 662643924534
- Country of Origin Germany
- Category Manual Motor Switches
Dimensions
Depth | 96 mm |
Frame Size | S0 |
Height | 97 mm |
Width | 45 mm |
Mounting Hole Diameter | 1.38 in |
Overall Height | 4.7 in |
Overall Width | 4.35 in |
Overall Depth | 4.35 in |
Description
Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 3 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 40 A, Horsepower @ Three Phase - 208V AC 10 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Three Phase - 480V AC 30 hp, Series Sirius 3RV20, Maximum Overload Relay Current Setting 40 A, Minimum Overload Relay Current Setting 34 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cord Adapter, 20A, L5-30, L5-20 (4FZZ1)
- ZORO SELECT Strut Channel, Grn Painted Steel, 12 Gauge (FS-200SS GR 12.00)
- SCHNEIDER ELECTRIC RotaryHandle, Black/Gray, NEMA1/12/3R/4/4X (VLSH4S5B)
- MONITEUR DEVICES Valve Position Indicators AMYB-E120 (AMYB-E120)
- SIEMENS Manual Motor Starter, Knob, 0.7 to 1A, 3P (3RV20110JA10)
- SIEMENS Manual Motor Starter, Knob, 11 to 16A, 3P (3RV20214AA10)
- SIEMENS Manual Motor Starter, Knob, 1.1 to 1.6A, 3P (3RV20111AA10)
- SIEMENS Manual Motor Starter, Knob, 11 to 16A, 3P (3RV20114AA10)
- SIEMENS Manual Motor Starter, Knob, 20 to 25A, 3P (3RV20214DA10)
- SIEMENS Manual Motor Starter, Knob, 0.45-0.63A, 3P (3RV20110GA10)
- SIEMENS Manual Motor Starter, 35 to 45 Amps AC (3RV20314VA10)
- Siemens Manual Motor Switches