Siemens

Manual Motor Starter, 35 to 45 Amps AC


product price: $396.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Operator Selector Switch
  • Enclosure NEMA Rating No Enclosure
  • Depth 5.87 in
  • Frame Size S2
  • Amps AC 35 to 45
See all product information

Product Information

Dimensions

Depth 5.87 in
Frame Size S2
Height 5.51 in
Width 2.17 in
Mounting Hole Diameter 1.38 in
Overall Width 2.9 in
Overall Height 7.1 in
Overall Depth 7 in

Details

Operator Selector Switch
Enclosure NEMA Rating No Enclosure
Amps AC 35 to 45
Overload Relay Amp Setting 35 to 45A
Item Manual Motor Starter
Number of Poles 3
Max. Voltage 690V AC
HP @ 3 Phase - 480V 40 hp
HP @ 3 Phase - 240V 15 hp
HP @ 1 Phase - 120V 3 hp
Pilot Light Yes
HP @ 1 Phase - 230V 10 hp
Description/Special Features Self Protected Combination Motor Controllers
Frame / Series / Class / Code S2
Standards Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
HP @ 3 Phase - 575V 50 hp
Phase Loss Sensitivity Yes
HP @ 3 Phase - 208V 15 hp
Manner of using Toggle
Protection type IP IP20
Integrated auxiliary switch present No
Rated operating power with AC-3, 230 V 11 kilowatt
Power loss per pole, current-dependent [PlIp] 8.2 watt
rated service short-circuit breaking capacity Ics at 400 V, 50 Hz 65000 ampere
Pole number 3
Rated permanent current Iu 45 ampere
Rated current [In] for the power loss specification 45 ampere
max. rated operating voltage 690 volt
Rated operating power with AC-3, 400 V 22 kilowatt
Greatest value of overload release adjustment range 45 ampere
min. rated operating voltage 690 volt
Connection type Screw connection
Sensitive to phase failure Yes
Integrated undervoltage tripper present No
Lowest value of setting range for overload tripper 35 ampere
Release system magnetic
description of product type 3RV2
Horsepower @ Three Phase - 600V AC 50 hp
Horsepower @ Three Phase - 208V AC 15 hp
Terminal Connection Type Screw Terminals
Series Sirius 3RV20
Horsepower @ Single Phase - 120V AC 3 hp
Maximum Voltage Rating 690V AC
Maximum Overload Relay Current Setting 45 A
Mounting Style DIN Rail
Electrical Operating Durability 100,000
Starter Style IEC
Current AC 45 A
Phase Three
Maximum Operating Temperature 140 Degrees F
Includes Pilot Light No
NEMA Enclosure Rating No Enclosure
Horsepower @ Three Phase - 240V AC 15 hp
Minimum Operating Temperature -4 Degrees F
Mechanical Operating Durability 100,000
Overload Protection Type Thermal
Minimum Overload Relay Current Setting 35 A
Horsepower @ Single Phase - 240V AC 10 hp
IP Rating IP20
Horsepower @ Three Phase - 480V AC 40 hp
Frequency 50/60 Hz

Description

Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 3 hp, Horsepower @ Single Phase - 240V AC 10 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 45 A, Horsepower @ Three Phase - 208V AC 15 hp, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Three Phase - 480V AC 40 hp, Series Sirius 3RV20, Horsepower @ Three Phase - 600V AC 50 hp, Maximum Overload Relay Current Setting 45 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.