Shop All Magnetic Motor Starters
Siemens
Manual Motor Starter, 1 NEMA Rating, 1 Poles
Mfr # SMFFG5
Zoro # G8366453
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating 1
- Number of Poles 1
- HP @ 1 Phase - 120V 1 hp
- Width 2.44 in
- Operator Toggle Switch
Product Information
- Brand Siemens
- MFR # SMFFG5
- Zoro # G8366453
- UPC # 754554260266
- Country of Origin Mexico
- Category Magnetic Motor Starters
Dimensions
Width | 2.44 in |
Depth | 2.87 in |
Height | 4.25 in |
Overall Height | 4.25 in |
Overall Width | 2.44 in |
Overall Depth | 2.87 in |
Details
Item | Manual Motor Starter |
Enclosure NEMA Rating | 1 |
Number of Poles | 1 |
HP @ 1 Phase - 120V | 1 hp |
Operator | Toggle Switch |
Standards | Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845 |
HP @ 1 Phase - 230V | 1 hp |
Description/Special Features | Standard, Starter with Handle Guard/Lock-Off, Surface Mounting |
Max. Voltage | 277V AC |
Phase | Single |
Horsepower @ Single Phase - 240V AC | 1 hp |
Includes Pilot Light | No |
Maximum Voltage Rating | 277V AC |
NEMA Enclosure Rating | 1 |
Horsepower @ Single Phase - 120V AC | 1 hp |
Overload Protection Type | Thermal |
Series | Class SMF |
Description
Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 1 hp, Maximum Voltage Rating 277V AC, Number of Poles 1, Operator Toggle Switch, Phase Single, Series Class SMF, NEMA Enclosure Rating 1, Overload Protection Type Thermal, Overall Depth 2.87 in, Overall Height 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON MS3116F18-11S (MS3116F1811S)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFRTW15BLK)
- EGS O-Z/GEDNEY INSULATING GROUNDING BUSHING IRON 1IN CONDUIT FITTING, 25PK (IBC-100L-4AC)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish (SWP4754U26)
- SIEMENS Contacts Kit, NEMA Sz 2, 1 Pole (75FP14)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, 1NO (14BUC32BJ)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, 1NO (14FUF32BJ)
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles (3RM12021AA14)
- SIEMENS Manual Motor Starter, 1 NEMA Rating, 1 Poles (SMFFG1)
- SIEMENS Contact Kit, NEMA Sz 3, 1 Pole (75HF14)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306A004)
- Siemens Magnetic Motor Starters