Shop All Gas Valves
Siemens
Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size
Mfr # MXG461B50-30
Zoro # G7528223
product price: $2,575.99
/ea
Free Shipping & Returns
$2,575.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Inlet Size 2"
- Outlet Size 2"
- Ambient Temp. Range -5 Degrees to 45 Degrees C
Product Information
- Brand Siemens
- MFR # MXG461B50-30
- Zoro # G7528223
- UPC # 07612914010353
- Country of Origin Germany
- Category Gas Valves
Dimensions
Inlet Size | 2" |
Outlet Size | 2" |
Details
Coil Volts | 24VAC |
Ambient Temp. Range | -5 Degrees to 45 Degrees C |
Item | Magnetic Valve |
Description
Magnetic Valve 35.1Cv 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Ventor Assembly, 115V (220780)
- TRANE Ign00145 80V Silicon Nitride (IGN00145)
- DAYTON 54 in Backdraft Damper / Wall Shutter, 54-1/2 in x 54-1/2 in (3C115)
- MR COOL LLC MR COOL Condenser Wall Bracket for 24K & 36K BTU Systems (MB440A)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- WHITE-RODGERS White-Rodgers„¢ Standing Pilot Gas Valve, 24v 3/4 x 3/4 36C03-400 (36C03-400)
- MAXITROL 325-5L-3/4 3/4" Line Regulator (325-5L-3/4)
- WHITE-RODGERS Gas Valve, NG/LP, 2-Stage Intermittent or Hot Surface Ignition, 24 (36H64-463)
- Siemens Gas Valves