Shop All Gas Valves
Siemens
Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F
Mfr # MVF461H15-3
Zoro # G7528040
product price: $2,229.99
/ea
Free Shipping & Returns
$2,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Inlet Size 1/2"
- Outlet Size 1/2"
- Ambient Temp. Range 23 Degrees F to 113 Degrees F
- Max. Inlet Pressure 145 psi
Product Information
- Brand Siemens
- MFR # MVF461H15-3
- Zoro # G7528040
- Country of Origin Germany
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Coil Volts | 24VAC |
Ambient Temp. Range | 23 Degrees F to 113 Degrees F |
Item | Mag Valve Steam 3.5Cv 1/2" |
Max. Inlet Pressure | 145 psi |
Standards | UL listed |
Description
Mag Valve Steam 3.5Cv 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW 60 in. Drive Cleat (CD60)
- EATON Indicating Light, Green, 22mm, LED (M22-L-G-230G)
- DAYTON Electric Wall Heat Frame, 11 1/25" W (797V17)
- HONEYWELL Electric Actuator, 150 in-lb, Remote Mount (M9184D1021/U)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24VAC, 2.5 to 5.0 in wc, 0.23 A (36C03-333)
- BASO H15Dh-3C 3/4" X 3/4" Automatic (H15DH-3C)
- HONEYWELL HOME DIRECT IGNITION GAS VALVE, STAND OPENING, (VR8205A2024)
- Siemens Gas Valves