Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, MC, 4 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # MC0408B1200T
Zoro # G704259176
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 200A
- Voltage 120/240V
- Phase 1
- Short Circuit Current Rating 22kA
Product Information
- Brand Siemens
- MFR # MC0408B1200T
- Zoro # G704259176
- UPC # 783643510616
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 4 |
Amps | 200A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 22kA |
Series | MC |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Copper |
Description
Combination meter socket. 200 A main breaker installed, Single phase, 3-wire, Insta-Wireâ„¢ neutrals. Four spaces and eight circuits. 120/240 V. 22,000 AIC rating. Four jaws. Tin-plated copper bus bars. NEMA type 3R outdoor enclosure. Overhead or underground feed. Feed thru lugs provided. Key hole shaped mounting holes for easy hanging. Deadfront pull ring and side hinge door. Captive dead front screw. RX style hub sold separately. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Cord Power Sply 16/3 250Ft Blk (16/3 SJEOOW 250')
- POWER FIRST 8 ft. 16/2 Extension Cord HPN (1FD75)
- AC WORKS NEMA L16-30P 3-Phase 30A 480V Elbow 4-Prong Locking Male Plug with UL, C-UL Approval (ASEL1630P)
- WIEGMANN Drip Shield, NOVAL Accessory, 14 Gang, Carbon Steel, Kit (DK48)
- SIEMENS Load Center, MC, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MC2442B1200EFV)
- SIEMENS Combination Circuit Breaker Panel, PN, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN4040B1200C)
- SIEMENS Load Center, W0, 200A, Main Circuit Breaker, 1 Phase (W0404MB1200CT)
- SIEMENS Circuit Breaker Enclosure, SN, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (SN1224L1125)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N1F)
- SIEMENS Combination Circuit Breaker Panel, PN, 30 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN3030B1100C)
- SQUARE D Load Center, 2 Spaces, 70A (6720940)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures