Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, MC, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # MC1224B1100EFC
Zoro # G104350893
original price:
$307.55
20% off
new price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 12
- Amps 100A
- Voltage 120/240V
- Phase 1
Product Information
- Brand Siemens
- MFR # MC1224B1100EFC
- Zoro # G104350893
- UPC # 40892996296
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 5.75 in |
Width | 18.5 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 12 |
Amps | 100A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 22kA |
Series | MC |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Description
Combination meter socket. flush mount, 100 A maximum, 100 A main breaker installed. Single phase, 3 wire. 22,000 AIC rating. Aluminum bus bars. NEMA type 3R outdoor enclosure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 125A, 600V AC, Non-Indicating (FRS-R-125)
- PROSKIT Fiber Optic VFL 1mW (MT-7501)
- REMKE Receptacle, Mini, Female, 6 Pole, 1 ft. (106BQ0010M)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-10)
- SIEMENS Circuit Breaker Enclosure, E0, 125A, 120/240V, Main Lug, 1 Phase (E0204ML1125SCU)
- SIEMENS Load Center, PNW, 30 Spaces, 200A, Main Lug, 1 Phase (PNW3048L1200C)
- SIEMENS Load Center, PNW, 8 Spaces, 200A, Main Circuit Breaker, 1 Phase (PNW0816B1200TC)
- SIEMENS Combination Circuit Breaker Panel, PN, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN4040B1200C)
- SIEMENS Load Center, W0, 4 Spaces, 125A, Main Lug, 1 Phase (W0408ML1125U)
- SIEMENS Load Center, PN, 20 Spaces, 200A, Main Lug, 1 Phase (PN2040L1200C)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3912-TTB)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures