Shop All Line Voltage Thermostats
Siemens
Line Volt Mechanical Tstat, Heating/Cooling, wall, SPDT
Mfr # 134-1084
Zoro # G2103711
product price: $143.85
/ea
Free Shipping & Returns
$143.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 120 to 240V AC
- Sensor Type Bi-Metallic Spring
- Differential 1.8 Degrees F
- Display Type Analog
Product Information
- Brand Siemens
- MFR # 134-1084
- Zoro # G2103711
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 3 in |
Height | 4 11/32 in |
Capillary Length | 20 ft |
Depth | 2 in |
Overall Length | 4-3/4" |
Overall Height | 3 5/8 in |
Overall Width | 5 5/8 in |
Overall Depth | 3 5/8 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 40 Degrees to 90 Degrees F, Thermostat Voltage 120 to 240V AC, Full Load Amps @ 120VAC 6 A, Full Load Amps @ 240VAC 3 A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included No, Switch Action Open/Close on Rise, Number of Switches 1, Differential 1.8 Degrees F, Height 4 11/32 in, Width 3 in, Depth 2 in, Temp. Sensitivity 40 to 90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Cap Tube, .100 I.D. X .156 O.D. X 10 Ft (TC-100-10)
- EMERSON FLOW CONTROLS Drier, 3/8" Sae FilterDrier, Ek-163 (047613)
- HEATFAB Gas Vent Pipe (SC03VT)
- ILC FILTER 16X18X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 1575 X 1775 X 075 MADE IN (WY-0J2J-8)
- SIEMENS Line Voltage Thermostat, wall, 24VAC (RDG400)
- SIEMENS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240V (134-1510)
- SIEMENS Line Volt Mechanical Tstat, Downstream Side of The Coil, DPST (134-1504)
- SIEMENS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240V (134-1511)
- SIEMENS 24VAC (RDY2000)
- KING ELECTRIC Thermostat Nema 4 X 25 Amp Stat (TF115)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F (A19ACA-14C)
- Siemens Line Voltage Thermostats