Shop All Push Button Accessories
Siemens
Legend Plate, Emerg Stop, Brushed Aluminum
Mfr # 52NL16
Zoro # G1017536
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device
- Shape Half-Round
- Legend Emergency Stop
- Color Brushed
- Legend/Background Color Brushed Aluminum
Product Information
- Brand Siemens
- MFR # 52NL16
- Zoro # G1017536
- UPC # 783087094888
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.44 in |
Width | 2 in |
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 2 in |
Overall Height | 1 1/2 in |
Details
Item | Legend Plate |
For Use With | 30mm Pushbuttons, Class 51 and Class 52 Pilot Device |
Shape | Half-Round |
Legend | Emergency Stop |
Color | Brushed |
Legend/Background Color | Brushed Aluminum |
Material | Aluminum |
Product Type | Legend Plate |
Legend Color | Gray |
Background Color | Brushed Aluminum |
Language | English |
Keyway Type | Tab |
Compatible with Series | 52 |
Description
Legend Plate, Half-Round, Legend Emergency Stop, For Use With 30mm Pushbuttons, Class 51 and Class 52 Pilot Device, Legend/Background Color Brushed Aluminum, Material Aluminum, Height 1.44 in, Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Pushbutton Enclosure, 22mm, 1 Hole, Plastic (VM433-PBM1)
- PANDUIT Pbdct Replacement Blade (PBDCT-BLD)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS46K10)
- RACO Conduit Body Cover, 1" Hub Size, Steel (SSC100)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1900-0FT20-0AA0)
- SIEMENS Push Button Operator, Yellow, Metal Bezel (3SU1050-0AB30-0AA0)
- SIEMENS Push Button, 22mm, Green, Plastic Bezel (3SU1100-0AB40-1FA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HB20-0AA0)
- SIEMENS Pilot Light Lens, 30mm, Amber, Plastic (52RA4S9)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AB10-0AA0)
- EATON Cutler-Hammer Contact Block, 2NO, 30mm (10250T2)
- Siemens Switches