Shop All Indicator Lights
Siemens
Lamp Module w/Bulb, White, LED, Plastic
Mfr # 3SU1401-1BF60-1AA0
Zoro # G3039808
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Color White
- Lamp Type LED
- Terminal Connection Screw Clamp
- Size 22 mm
Product Information
- Brand Siemens
- MFR # 3SU1401-1BF60-1AA0
- Zoro # G3039808
- UPC # 804766073786
- Country of Origin Czechia
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Overall Width | 3.95 in |
Overall Height | 0.45 in |
Overall Depth | 6.2 in |
Description
Lamp Module, Lamp Module Voltage 240V AC, White, Lamp Type LED, Lamp Voltage 240V AC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Full Voltage, Plastic Material of Construction, IP Rating IP20, IP40, Standards CE, CSA, UL Listed, For Use With 3Su10 Illuminated Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 100FT- White (HS3-100-100-WT)
- CITEL Surge Protection Device, 1 Phase, 240/120V (M50-120T-A)
- POWER FIRST Female Flag Discon, Yellow, 12-10AWG, PK50 (24C752)
- INTERSTATE PNEUMATICS 0.690 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7329-12)
- SIEMENS Pilot Light, LED, Transformer, Amb, 240VAC (52PL4H9XB)
- SIEMENS Pilot Light Complete, Round Shape, Green (3SU1102-6AA40-1AA0)
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52BL4E2)
- SIEMENS Pilot Light Complete, LED, 24V, 30mm, Amb (52PL4D9XB)
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52PL4E2)
- SIEMENS Pilot Light, Transformer, Grn, 240VAC, 30mm (52PL4H3)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-W)
- Siemens Push Buttons & Indicators