Shop All Indicator Lights
Siemens
Lamp Module w/Bulb, Green, LED, Plastic
Mfr # 3SU1401-1BC40-1AA0
Zoro # G3039771
original price:
$45.53
18% off
new price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Color Green
- Lamp Type LED
- Terminal Connection Screw Clamp
- Size 22 mm
Product Information
- Brand Siemens
- MFR # 3SU1401-1BC40-1AA0
- Zoro # G3039771
- UPC # 804766073625
- Country of Origin Czechia
- Category Indicator Lights
Dimensions
Size | 22 mm |
Overall Depth | 6 in |
Overall Width | 4 in |
Compatible Panel Cutout Diameter | 22 mm |
Overall Height | 0.5 in |
Description
Lamp Module, Lamp Module Voltage 120V AC, Green, Lamp Type LED, Lamp Voltage 120V AC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Full Voltage, Plastic Material of Construction, IP Rating IP20, IP40, Standards CE, CSA, UL Listed, For Use With 3Su10 Illuminated Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 8A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-8)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-412)
- GE Molded Case Circuit Breaker, TEYD Series 40A, 1 Pole, 277/480V AC (TEYD1040B)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 70A, Not Rated (7141)
- SIEMENS Lamp Module w/Bulb, Red, LED, Plastic (3SU1401-1BB20-1AA0)
- SIEMENS Pilot Light Complete, LED, 480V, 30mm, GR (52PL4J3XB)
- SIEMENS Pilot Light, LED, Transformer, Red, 240VAC (52PL4H2XB)
- SIEMENS Pilot Light Complete, Incand, 24V, 30mm, GR (52PL4D3)
- SIEMENS Pilot Light, LED, Full Voltage, Grn, 120VAC (52BL4E3XB)
- SIEMENS Pilot Light, Transformer, Grn, 120VAC, 30mm (52BL4G3)
- FEIT ELECTRIC BULB STRING LT 11W 4PK (11S14/4-130)
- Siemens Switches