Shop All Selector Switches
Siemens
Key for key-operated switch O.M.R, lock
Mfr # 3SU19500FK200AA0
Zoro # G9914862
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- For Use With Key-Operated Switch O.M.R
- Operating Temperature 70°C to -25°C
- Product Type Replacement Key
- Compatible with Series 3SU O.M.R.
Product Information
- Brand Siemens
- MFR # 3SU19500FK200AA0
- Zoro # G9914862
- UPC # 804766080272
- Country of Origin Germany
- Category Selector Switches
Dimensions
Overall Length | 6 in |
Details
Item | Replacement Key |
Color | Red |
For Use With | Key-Operated Switch O.M.R |
Operating Temperature | 70°C to -25°C |
Product Type | Replacement Key |
Compatible with Series | 3SU O.M.R. |
Compatible Product Type | Key Release Operators |
Key Code | 73037 |
Description
Key for key-operated switch O.M.R,, lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 2.2L 30Kw/Kva Maintenance Kit (7641)
- CB DISTRIBUTING 50 ft. Flexzilla Extension Cord Reel (ST3546492)
- ZORO SELECT Corrugated Tubing, PE, 3/4 in., 25 ft (16Y254)
- IFM Ethernet Cable, 2 m Cable Length (E12226)
- SIEMENS Selector Switch Operator, Yellow Operator (3SU1002-2BL30-0AA0)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2CAB)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 4 Pos, E Lvr (52SW2HAB)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2BDB)
- SIEMENS Non-Illum Selector Switch, 2P, 1NO, Cam A (52SA2AABK1)
- SIEMENS Non-Illum Selector Switch, 2P, Blk, Chrome (52SC6AFA1)
- SIEMENS 3 Pos Selector Switch (3SB3 610-2DA11)
- Siemens Selector Switches