Shop All Programmable Controller Accessories
Siemens
Interface Module 6ES71556AU010CN0
Mfr # 6ES7155-6AU01-0CN0
Zoro # G108092270
original price:
$2,442.75
75% off
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 74 millimetre
- Width 50 millimetre
- Height 117 millimetre
- description of product type IM 155-6 PN/2 HF
- Field bus connection possible via separate bus couplers No
Product Information
- Brand Siemens
- MFR # 6ES7155-6AU01-0CN0
- Zoro # G108092270
- UPC # 804766765933
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Depth | 74 millimetre |
Width | 50 millimetre |
Height | 117 millimetre |
Details
description of product type | IM 155-6 PN/2 HF |
Field bus connection possible via separate bus couplers | No |
Protection type IP | IP20 |
System components present | Yes |
Power loss, static, current-independent [Pls] | 2 watt |
max. supply voltage with DC | 28.8 volt |
Manufacturer product family | ET 200SP |
Rack-assembly possible | No |
Supply voltage type | DC |
min. supply voltage with DC | 19 volt |
Front installation possible | No |
Manufacturer product root | Interface module |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
wall mounting/direct mounting possible | No |
Bearing track assembly possible | Yes |
Description
6Es71556Au010Cn0 Interface Module Simatic Et 200Sp 700Ma 24Vdc 1 Profinet Interface 2 Port Switch 100Mbps Rj45 Ethernet 64 IO Modules 16 Et 200Al Modules Replaces 6Es71556Au000Cn0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Door Enclosure, 12 in H, 6 in D (CSD12106)
- NVENT CADDY Box Mounting Hanger, NOVAL Accessory, Steel (MEB1)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 1A @ 120V AC Contact Rating (V7-7D17D8-207)
- SIEMENS Compact Converter 6SL31306AE210AB1 (6SL3130-6AE21-0AB1)
- SIEMENS VPLB1003TPK12AA 6ES71936BP000DA0 (6ES7193-6BP00-0DA0)
- SIEMENS Output Module 6ES73221BH010AA0 (6ES7322-1BH01-0AA0)
- SIEMENS Connector 6GK15000FC10 (6GK1500-0FC10)
- SIEMENS Control Unit 6SL30401MA010AA0 (6SL3040-1MA01-0AA0)
- SIEMENS Electronic Module 6ES71314BD010AA0 (6ES7131-4BD01-0AA0)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1010Dc (DCT1010DC)
- Siemens Programmable Controller Accessories