Shop All Programmable Controller Accessories
Siemens
Input/Output Module, 4 Inputs, 4 Outputs
Mfr # 6ED10551HB000BA2
Zoro # G3038557
original price:
$126.99
4% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Required 24V AC/DC
- Number of Inputs 4
- Number of Outputs 4
- For Use With 6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1, Mfr. No. 6ED10521MD000BA8
- Includes LOGO! DM8 24R expansion module
Product Information
- Brand Siemens
- MFR # 6ED10551HB000BA2
- Zoro # G3038557
- UPC # 887621847494
- Country of Origin China
- Category Programmable Controller Accessories
Dimensions
Height | 90 millimetre |
Depth | 58 millimetre |
Width | 36 millimetre |
Description
Input/Output Module, Number of Inputs 4, For Use With 6ED10521CC010BA8, 6ED10521HB000BA8, 6ED10522CC010BA8, 6ED10522HB000BA8, 6ED10522MD000BA8, 6ED10580BA080YA1, Mfr. No. 6ED10521MD000BA8, Number of Outputs 4, Includes LOGO! DM8 24R expansion module, Power Required 24V AC/DC, Features Relay, Product Type Input/Output Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 30A (8910DPA33V06)
- KILLARK Conduit Outlet Body, Aluminum, L (GECLT-2)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 960W, 40A, DIN Rail (SDN4024480C)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (311SM4-T)
- SIEMENS Communications Processor 6GK73431CX100XE0 (6GK7343-1CX10-0XE0)
- SIEMENS Analog Input 6ES72314HF320XB0 (6ES7231-4HF32-0XB0)
- SIEMENS Analog Output 6ES72324HD320XB0 (6ES7232-4HD32-0XB0)
- SIEMENS Compact Converter 6SL32101KE188UF1 (6SL3210-1KE18-8UF1)
- SIEMENS Connector 6GK15000FC10 (6GK1500-0FC10)
- SIEMENS SIMATIC S7 CONTROLLER MODULE (6ES7 314-6CG03-0AB0)
- ALLEN BRADLEY ALLEN BRADLEY 1756-N2 (1756-N2)
- Siemens Programmable Logic Controls (PLC)