Shop All Push Button Switches
Siemens
Illuminated Push Button Operator, 22 mm, Red
Mfr # 3SU1051-0AA20-0AA0
Zoro # G3039963
original price:
$20.89
7% off
new price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metal
- Features Low Voltage
- Lamp Voltage Dependent on Module Used
- Type of Operator Flush Button
- Color Red
Product Information
- Brand Siemens
- MFR # 3SU1051-0AA20-0AA0
- Zoro # G3039963
- UPC # 804766068461
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 22 mm |
Overall Width | 1.16 in |
Overall Height | 1.16 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.39 in |
Description
Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 16 AWG 5 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/5-25FT)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAL5)
- SOLAHD Power Conditioner, Panel Mount, 120VA (23221122)
- SCHNEIDER ELECTRIC Push Button Enclosure 600Vac 10A Xalk Sp (XALK01H7)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Green (52BM9W3K)
- SIEMENS Illuminated White Pushbutton (3SB3 606-0AA61)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2A2A)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (US2:52BT6G3A)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2D2A)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PM9W3A)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS944)
- Siemens Switches