Shop All Push Button Switches
Siemens
Illuminated Push Button Operator, 22 mm, Red
Mfr # 3SU1001-0AB20-0AA0
Zoro # G3039029
original price:
$9.78
11% off
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Plastic
- Features Low Voltage
- Lamp Voltage Dependent on Module Used
- Type of Operator Flush Button
- Lamp Type No Lamp Module Included
Product Information
- Brand Siemens
- MFR # 3SU1001-0AB20-0AA0
- Zoro # G3039029
- UPC # 804766063640
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 22 mm |
Overall Depth | 1.39 in |
Overall Height | 1.16 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.16 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Contact Ultrasonic Level Sensor (LG10-0003-01-036)
- IGUS Mounting Brkt, Micro, Open, OW1.06In / 27mm (060-20-12PZ)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- TARGUS World Power Travel Adapter, APK01US1 (APK01US1)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0BB20-0AA0)
- SIEMENS Illuminated Push Button Operator, 22 mm, Amber (3SU1051-0BB00-0AA0)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BT6D2AV)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0AA40-0AA0)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2E2AB)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (US2:52BT6D3AB)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2E2AB)
- Siemens Switches