Shop All Push Button Switches
Siemens
Illuminated Push Button Operator, 22 mm, Green
Mfr # 3SU1051-0AA40-0AA0
Zoro # G3039920
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metal
- Features Low Voltage
- Type of Operator Flush Button
- Lamp Voltage Dependent on Module Used
- Color Green
Product Information
- Brand Siemens
- MFR # 3SU1051-0AA40-0AA0
- Zoro # G3039920
- UPC # 804766068485
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 22 mm |
Overall Depth | 1.39 in |
Overall Width | 1.16 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.16 in |
Description
Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR24R)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 2 Box Mount Blank, White (PJ23W)
- SATCO Single Circuit Rated Metal Toggle Light Switch, Brass (80/1767)
- CARLO GAVAZZI 4.5-32V-DC 90A Amp 600V-AC Solid State Relay (RA6090-D16)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2J2AB)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2E2AB)
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red (52PR8ERG)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PP2G3AB)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1001-0AB40-0AA0)
- SIEMENS Push Button operator, 30 mm, Red (52BP2A2)
- REES Mushroom Plunger w/Latch, Red, 2-1/4" (04161102)
- Siemens Push Buttons & Indicators