Shop All Push Button Switches
Siemens
Illuminated Push Button Operator, 22 mm, Green
Mfr # 3SU1001-0BB40-0AA0
Zoro # G3039202
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Plastic
- Features Low Voltage
- Type of Operator Extended Button
- Lamp Voltage Dependent on Module Used
- Color Green
Product Information
- Brand Siemens
- MFR # 3SU1001-0BB40-0AA0
- Zoro # G3039202
- UPC # 804766063770
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 22 mm |
Overall Height | 1.16 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.39 in |
Overall Width | 1.16 in |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 2500A, 600V AC, Non-Indicating (KLLU2500X)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Single Receptacle (E98SRCN-CAR)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (LPJ-1-1/4SP)
- ITT CANNON CAB 24C 2416 PIN RECP (CA3102E2428PB)
- SIEMENS Non-Illuminated Multihead Operator, 22 mm, Round (3SU1000-3BB42-0AK0)
- SIEMENS Illuminated Push Button Operator, 22 mm, Amber (3SU1051-0BB00-0AA0)
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1001-0AA50-0AA0)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2A2A)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BT6D2AB)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0AA40-0AA0)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BH13)
- Siemens Push Buttons & Indicators