Shop All Push Button Switches
Siemens
Illuminated Push Button Operator, 22 mm, Green
Mfr # 3SU1001-0AB40-0AA0
Zoro # G3039108
original price:
$6.49
1% off
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Plastic
- Features Low Voltage
- Type of Operator Flush Button
- Lamp Voltage Dependent on Module Used
- Lamp Type No Lamp Module Included
Product Information
- Brand Siemens
- MFR # 3SU1001-0AB40-0AA0
- Zoro # G3039108
- UPC # 804766063664
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.39 in |
Overall Height | 1.16 in |
Overall Width | 1.16 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Wire Protection Plate, Plate Accessory, Pre-Galvanized Steel, Nail Plate (BM3M)
- POWER FIRST 7.9" L Miniature Cable Tie NAT PK 100 (36J133)
- BARKSDALE SWITCH -100-400F 125/250/480V-AC OTHER TEMPERATURE SENSOR (ML1H-H351S)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2D3AB)
- SIEMENS Illuminated Push Button Operator, 22 mm, White (3SU1001-0AB60-0AA0)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PT6D3AB)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0BB40-0AA0)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PP2G3AB)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52BR8W2G)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BR4)
- Siemens Push Buttons & Indicators