Shop All Push Button Switches
Siemens
Illuminated Push Button Operator, 22 mm, Amber
Mfr # 3SU1051-0BB00-0AA0
Zoro # G3039360
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metal
- Features Low Voltage
- Lamp Voltage Dependent on Module Used
- Type of Operator Extended Button
- Lamp Type No Lamp Module Included
Product Information
- Brand Siemens
- MFR # 3SU1051-0BB00-0AA0
- Zoro # G3039360
- UPC # 804766068591
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 22 mm |
Overall Depth | 1.39 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.16 in |
Overall Height | 1.16 in |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Amber, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Control Relay, 8NO, 120VAC, 10A (8501XO80V02)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C992)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (UBIF230NB)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 100 ft, Gray (6207-30-00)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52BR8W2G)
- SIEMENS Illuminated Multi-Head Operator, 22 mm, Round (3SU1001-3BB42-0AK0)
- SIEMENS Push Button operator, 30 mm, Red (52PM9W2)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BR8W2A)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0AA40-0AA0)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (US2:52PP2W2A)
- WIEGMANN Polycarbonate Two Pushbutton, 30mm (HW-PN4X2PB)
- Siemens Push Buttons & Indicators