Shop All Push Button Switches
Siemens
Illuminated Push Button, 30 mm, 1NO/1NC, Green
Mfr # 52PT6D3AB
Zoro # G2671794
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Lamp Voltage 24V AC/DC
Product Information
- Brand Siemens
- MFR # 52PT6D3AB
- Zoro # G2671794
- UPC # 662643314878
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.15 in |
Overall Height | 4.24 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074-09-3514)
- SOUTHWIRE Electrical Box Cover, Rectangular, Galvanized Steel (G19470-UPC)
- OMRON Relay, 14Pin, 4PDT, 5A, 24VAC (MY4F-AC24)
- SENSORSWITCH Dimming Controller, 120-277V, White (SPODMRD WH)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0AA40-0AA0)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BR8DRAB)
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red (52PR8DRG)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PR8W2A)
- SIEMENS Push Button operator, 30 mm, Red (52PP2W2)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (US2:52BT6G3A)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BX84)
- Siemens Push Buttons & Indicators