Shop All Push Button Switches
Siemens
Illuminated Push Button, 30 mm, 1NO/1NC, Green
Mfr # 52BP2D3AB
Zoro # G2533715
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Lamp Voltage 24V AC/DC
Product Information
- Brand Siemens
- MFR # 52BP2D3AB
- Zoro # G2533715
- UPC # 662643862317
- Country of Origin United States
- Category Push Button Switches
Dimensions
Size | 30 mm |
Overall Height | 4.49 in |
Overall Width | 2.15 in |
Mushroom Head Diameter | 44.45 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Mushroom Head Push Button, 30 mm, Maintained Action, 44mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Black Epoxy Coated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Pressure Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPM06-1LZ)
- RIP-TIE Strap, Adhesive Back, White, PK50, 1x2" (C-02-050-W)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3659)
- ERICSON Connector Nema 6-20, Perma-Grip Indust. (1616-CG)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PP2G3AB)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BR8W2A)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PM9W2A)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (US2:52BT6D3AB)
- SIEMENS Push Button Kit, Start/Stop (49SAP05)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PT6D3AB)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K1L38LG)
- Siemens Push Buttons & Indicators