Shop All Magnetic Contactors
Siemens
IECPowerContactor, Non-Reversing, 24VDC
Mfr # 3RT20162BB42
Zoro # G8363818
original price:
$89.50
14% off
new price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Full Load Amps-Resistive 22 A
- Number of Poles 3
- Coil Volts 24 V DC
- HP @ 1 Phase - 120V 1/3 hp
Product Information
- Brand Siemens
- MFR # 3RT20162BB42
- Zoro # G8363818
- UPC # 662643908251
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Height | 70 mm |
Width | 45 mm |
Depth | 73 mm |
Overall Height | 3.08 in |
Overall Width | 1.97 in |
Mounting Hole Diameter | 0.2 in |
Overall Depth | 2.92 in |
Mounting Hole Distance - Height | 1.97 in |
Frame Size | S00 |
Mounting Hole Distance - Width | 1.38 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 3.08 in, Overall Width 1.97 in, Terminal Connection Type Spring Loaded Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (TZ-1GV22)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 9" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT108)
- AIROTRONICS Time Delay Relay, 120VAC, 25A, SPST (MC1004531J)
- NVENT HOFFMAN Tee Fitting, Comm, Steel, 4in. H x 4in. L (F44GT)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AF)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20182FB42)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (40DP32AF)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (40BP32AF)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (43CP32AF)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20241FB40)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20262BB40)
- Siemens Motor Controls