Shop All IEC Magnetic Contactors
Siemens
IEC Magnetic Contactor, 4 Poles, 24 V AC, 15.5 A, Reversing: No
Mfr # 3RT23251AC20
Zoro # G6383176
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 15.5 A
- Action Non-Reversing
- Full Load Amps-Resistive 30 A
- Number of Poles 4
- Reversing No
Product Information
- Brand Siemens
- MFR # 3RT23251AC20
- Zoro # G6383176
- UPC # 040892634808
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 2.36 in |
Width | 2.36 in |
Depth | 3.82 in |
Overall Width | 3.04 in |
Mounting Hole Diameter | 0.19 in |
Mounting Hole Distance - Width | 1.38 in |
Frame Size | S0 |
Overall Depth | 3.67 in |
Mounting Hole Distance - Height | 2.95 in |
Overall Height | 5.12 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V AC, Number of Poles 4, Full Load Current - Inductive 16 A, Full Load Current - Resistive 35 A, Reversing Capability Non-Reversing, Overall Height 5.12 in, Overall Width 3.04 in, Terminal Connection Type Screw Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT23, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFRTW15BLK)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10 in H, 4-3/4 in D (E4PBX4)
- BALDOR-RELIANCE Input Bushing Kit 5/8 To 7/8 (133-6FBA)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 240VAC, SPDT (389FXAXC1-240A)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 15.5 A, Reversing: No (3RT23251AK60)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V DC, 15.5 A, Reversing: No (3RT23251BB40)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 16 A, Reversing: No (3RT20181BB41)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 25 A, Reversing: No (3RT20261AK643MA0)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 16 A, Reversing: No (3RT25181AK60)
- SIEMENS Power Contactor, 3 Poles, 230V AC, 25 A (3RT20261AL20)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: Yes (XTCR018C21B)
- Siemens IEC Magnetic Contactors