Shop All IEC Magnetic Contactors
Siemens
IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 12 A, Reversing: No
Mfr # 3RT25171AK60
Zoro # G4322561
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 12 A
- Full Load Amps-Resistive 20 A
- Action Non-Reversing
- Number of Poles 4
- Reversing No
Product Information
- Brand Siemens
- MFR # 3RT25171AK60
- Zoro # G4322561
- UPC # 662643916522
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 1.77 in |
Width | 1.77 in |
Depth | 2.87 in |
Overall Width | 1.97 in |
Mounting Hole Distance - Height | 1.97 in |
Overall Depth | 2.45 in |
Mounting Hole Distance - Width | 1.38 in |
Frame Size | S00 |
Overall Height | 3.08 in |
Mounting Hole Diameter | 0.2 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110/120V AC, Number of Poles 4, Full Load Current - Inductive 12 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 3.08 in, Overall Width 1.97 in, Terminal Connection Type Screw Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT25, Number of Auxillary Contacts 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 69.0 to 91.1A (CC132.0)
- MEGGER Irradiance Meter, 1999 W/m2, LCD (PVM210)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, Ivory (WS1000NI)
- OMRON Count Totalizer (H7EC-NFV-B)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: Yes (3RA23258XB301AK6)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 52 A, Reversing: No (3RT20361AK643MA0)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 7 A (3RT20152AF01)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (3RT20381KB40)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (3RA23168XB301BB4)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 25 A (3RT20262AG20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 65 A, Reversing: No (3RT20371AK60)
- Siemens Motor Controls