Siemens

IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes


product price: $202.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Full Load Amps-Inductive 9 A
  • Action Reversing
  • Full Load Amps-Resistive 22 A
  • Number of Poles 3
  • Reversing Yes
See all product information

Product Information

Dimensions

Height 3.54 in
Width 3.54 in
Depth 2.87 in
Frame Size S00
Overall Depth 2.95 in
Overall Height 3.25 in
Overall Width 2.95 in

Details

Full Load Amps-Inductive 9 A
Item IEC Magnetic Contactor
Action Reversing
Full Load Amps-Resistive 22 A
Number of Poles 3
Coil Volts 24 V DC
Reversing Yes
HP @ 1 Phase - 120V 1/3 hp
HP @ 1 Phase - 230V 1
HP @ 1 Phase - 240V 1 hp
HP @ 3 Phase - 208V 2 hp
HP @ 3 Phase - 240V 3 hp
HP @ 3 Phase - 575V 7 1/2 hp
Enclosure NEMA Rating No Enclosure
HP @ 3 Phase - 480V 5 hp
Aux. Contact Configuration 2 NC
Auxiliary Contact Form 2NC
Includes Mechanical Interlock
Standards REACH Art 33, WEEE (2012/19/EU)
Frame / Series / Class / Code S00
Series SIRIUS 3RA23
IP Rating IP20
Terminal Connection Type Screw Terminals
Number of Normally Closed Main Contacts 0
Mounting Style DIN Rail, Surface
Full Load Current - Inductive 9 A
Horsepower @ Single Phase - 120V AC 1/3 hp
Maximum Operating Temperature 140 Degrees F
Coil Voltage 24V DC
Number of Normally Open Main Contacts 3
Horsepower @ Three Phase - 480V AC 5 hp
Reversing Capability Reversing
Includes Auxiliary Contacts Yes
Number of Auxillary Contacts 2
Maximum Voltage Rating 690V AC
Horsepower @ Three Phase - 240V AC 3 hp
Phase Three
Full Load Current - Resistive 22 A
Embedded Surge Suppressor No
Mounting Postion Vertical
Horsepower @ Three Phase - 208V AC 2 hp
Mechanical Operating Durability 10,000,000
Horsepower @ Three Phase - 600V AC 7 1/2 hp
NEMA Enclosure Rating No Enclosure
Minimum Operating Temperature -13 Degrees F
Horsepower @ Single Phase - 240V AC 1 hp
Contactor Style IEC

Description

IEC Magnetic Contactor, Auxiliary Contact Form 2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 22 A, Reversing Capability Reversing, Overall Height 3.25 in, Overall Width 2.95 in, Terminal Connection Type Screw Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RA23, Number of Auxillary Contacts 2, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.