Shop All IEC Magnetic Contactors
Siemens
IEC Magnetic Contactor, 3 Poles, 24 V DC, 52 A, Reversing: No
Mfr # 3RT20361KB40
Zoro # G2133033
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 52 A
- Full Load Amps-Resistive 70 A
- Number of Poles 3
- Coil Volts 24 V DC
- Reversing No
Product Information
- Brand Siemens
- MFR # 3RT20361KB40
- Zoro # G2133033
- UPC # 804766158575
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 4.49 in |
Width | 2.17 in |
Depth | 5.12 in |
Mounting Hole Diameter | 0.2 in |
Overall Depth | 4.8 in |
Overall Width | 2.45 in |
Mounting Hole Distance - Width | 1.77 in |
Overall Height | 5.65 in |
Mounting Hole Distance - Height | 3.84 in |
Frame Size | S2 |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 51 A, Full Load Current - Resistive 70 A, Reversing Capability Non-Reversing, Overall Height 5.65 in, Overall Width 2.45 in, Terminal Connection Type Screw Terminals, Frame Size S2, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connctr, Flx, Doubl Bite, 1", Insul Steel (3304DB)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWR)
- PULSAR 25' 30A 125V Flat Generator Extension Cord (PGA312)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KS29)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (3RA23168XB301BB4)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (3RT20271AC20)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 12 A, Reversing: No (3RT25171AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (3RT20241AN20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 16 A, Reversing: No (3RT20181AB01)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 16 A, Reversing: No (3RT20181BB443MA0)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 32 A, Reversing: No (LC1D32BNE)
- Siemens IEC Magnetic Contactors