Shop All IEC Magnetic Contactors
Siemens
IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No
Mfr # 3RT20371AC20
Zoro # G2132884
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 65 A
- Full Load Amps-Resistive 80 A
- Number of Poles 3
- Coil Volts 24 V AC
- Reversing No
Product Information
- Brand Siemens
- MFR # 3RT20371AC20
- Zoro # G2132884
- UPC # 887621917142
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 4.49 in |
Width | 2.17 in |
Depth | 5.12 in |
Overall Height | 5.7 in |
Overall Depth | 5.5 in |
Mounting Hole Diameter | 0.2 in |
Mounting Hole Distance - Height | 3.84 in |
Frame Size | S2 |
Mounting Hole Distance - Width | 1.77 in |
Overall Width | 2.2 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 65 A, Full Load Current - Resistive 80 A, Reversing Capability Non-Reversing, Overall Height 5.7 in, Overall Width 2.2 in, Terminal Connection Type Screw Terminals, Frame Size S2, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Cat5E Shielded Modular Plugs, Rj-45, 50- (FMTP5ES-50PAK)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (HNF364)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-412)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 38 A, Reversing: No (3RT20281AC20)
- SIEMENS Power Contactor, 3 Poles, 230V AC, 25 A (3RT20261AL20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (3RT20241AN20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: Yes (3RA23178XB301AK6)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: No (3RT20151AB01)
- SIEMENS SIRIUS 120V-AC REVERSING CONTACTOR (3RA1334-8XB30-1AK6)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 40 A (LC1DT40F7)
- Siemens IEC Magnetic Contactors