Shop All IEC Magnetic Contactors
Siemens
IEC Magnetic Contactor, 3 Poles, 23 to 26 V AC/DC, 185 A, Reversing: No
Mfr # 3RT10566AB36
Zoro # G4319551
product price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 185 A
- Action Non-Reversing
- Full Load Amps-Resistive 215 A
- Number of Poles 3
- Reversing No
Product Information
- Brand Siemens
- MFR # 3RT10566AB36
- Zoro # G4319551
- UPC # 754554771731
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 4.72 in |
Width | 4.72 in |
Depth | 6.69 in |
Overall Width | 0.47 in |
Frame Size | S6 |
Overall Height | 6.77 in |
Mounting Hole Diameter | 0.36 in |
Mounting Hole Distance - Width | 3.94 in |
Mounting Hole Distance - Height | 5.12 in |
Overall Depth | 6.69 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 23-26V AC/DC, Number of Poles 3, Full Load Current - Inductive 185 A, Full Load Current - Resistive 215 A, Reversing Capability Non-Reversing, Overall Height 6.77 in, Overall Width 0.47 in, Terminal Connection Type Screw Terminals, Frame Size S6, Mounting Style Surface, Series SIRIUS 3RT10, Number of Auxillary Contacts 4, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Locking Plug - 15A, 125V - Yellow (4721CR)
- NVENT HOFFMAN Mounting Panel, fits 1500x900mm, Aluminu (EP15090AL)
- PANDUIT Cable Tie, 3.9"L, Nylon, Black, PK1000 (PLT1M-M30)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (389FXAXC1-120A)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 185 A, Reversing: No (3RT10566AF36)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 9 A, Reversing: No (3RT20161AP61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: No (3RT20151AK61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 16 A, Reversing: No (3RT20181AP61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: No (3RT20171AK61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 7 A, Reversing: No (3RT20151AP61)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 25 A, Reversing: No (DPE25G7)
- Siemens Motor Controls