Shop All Control Relays
Siemens
IEC Control Relay, 3NO/1NC, 120VAC, 10A
Mfr # 3RH21311AK60
Zoro # G4466847
original price:
$80.15
3% off
new price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 230V
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 10
- Contact Form - Relay (1) SPST-NC, (3) SPST-NO
- Mounting - Relay DIN Rail
Product Information
- Brand Siemens
- MFR # 3RH21311AK60
- Zoro # G4466847
- UPC # 662643906233
- Country of Origin Germany
- Category Control Relays
Dimensions
Body Depth - Relay | 2.87 in |
Body Height - Relay | 2.26 in |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 2.26 in |
Size | 0.045 m / 0.0575 m / 0.073 m |
Frame Size | S00 |
Body Depth | 2.87 in |
Body Height | 2.26 in |
Body Width | 1.77 in |
Overall Height | 2.26 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 3NO/1NC, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 110/120V AC, Contact Rating (AC) 1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail and Surface, Power Consumption 5.7 VA, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH21 Control Relays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Voltage: 60 V (87-6000)
- IDEAL Pigtail Connector, Pigtail, Black, Pk25 (30-3471)
- IFM Proximity Sensor, Capacitive, 15mm, PNP/NPN (KI5086)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J33M4)
- SIEMENS IEC Control Relay, 3NO/1NC, 24VAC, 10A (3RH21311AB00)
- SIEMENS IEC Control Relay, 3NO/1NC, 240VAC, 10A (3RH21311AP60)
- SIEMENS IEC Control Relay, 2NO/2NC, 120VAC, 10A (3RH21221AK60)
- SIEMENS IEC Control Relay, 2NO/2NC, 24VAC, 10A (3RH21221AB00)
- SIEMENS IEC Control Relay, 4NO, 24VDC, 10A (3RH21401BB40)
- SIEMENS IEC Control Relay, 3NO/1NC, 220VDC, 10A (3RH21311BM40)
- SCHNEIDER ELECTRIC Timer, 24-240VAC/VDC, In 8A, Dpdt Out Mu (RE22R2MYMR)
- Siemens Electrical Relays