Shop All Control Relays
Siemens
IEC Control Relay, 2NO/2NC, 24V DC, 10 A
Mfr # 3RH21222KB40
Zoro # G8362682
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- AC Contact Rating - Relay 10A @ 240V, 1A @ 600V, 2A @ 500V, 3A @ 400V
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 8
- Mounting - Relay Surface
Product Information
- Brand Siemens
- MFR # 3RH21222KB40
- Zoro # G8362682
- UPC # 662643903751
- Country of Origin Germany
- Category Control Relays
Dimensions
Overall Height | 2.75 in |
Body Height - Relay | 2.75 in |
Body Depth - Relay | 2.87 in |
Overall Height - Relay | 2.75 in |
Body Width - Relay | 1.77 in |
Size | 0.045 m / 0.07 m / 0.073 m |
Body Width | 1.77 in |
Frame Size | S00 |
Body Height | 2.75 in |
Body Depth | 2.87 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 2NO/2NC, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 24V DC, Contact Rating (AC) 1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V, Relay Style IEC, Electrical Connection Spring-Type Terminal, Mounting Style DIN Rail and Surface, Power Consumption 2.8 W, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH21 Control Relays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 16 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO116M100P)
- SIEMENS Manual Motor Starter, Knob, 0.35to 0.5A, 3P (3RV20110FA10)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 200A, Fast-Acting, 600V AC, Bolt-On (KAC-200)
- CM Cont Contactor Lc1D50A G7, A5821350 (A5821350)
- SIEMENS IEC Control Relay, 4NO, 24VDC, 10A (3RH21401BB40)
- SIEMENS 120V-AC Control Relay (RCJ221)
- SIEMENS IEC Control Relay, 2NO/2NC, 110/120VAC, 10A (3RH24221AK60)
- SIEMENS IEC Control Relay, 3NO/1NC, 24VDC, 10A (3RH21311BB40)
- SIEMENS IEC Control Relay, 2NO/2NC, 220VAC, 10A (3RH21221AN20)
- SIEMENS IEC Control Relay, 3NO/1NC, 120VAC, 10A (3RH21311AK60)
- BENNETT MARINE Bennett Marine RM12 Bennett Marine Rm12 Relay Module - 12 Volt (6BT-50052-97-00)
- Siemens Control Relays