Shop All Zone Valves and Accessories
Siemens
Hydronic Globe Valve, Three-Way, 4 in
Mfr # M3P100FY
Zoro # G610043395
product price: $4,524.86
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$4,524.86
Free 30-Day Returns
Key Features
- Body Material Cast Iron
- Configuration Tee
- Trim Material Cast Iron
- Gasket Material EPDM
- Close-Off Pressure 29 psi
Product Information
- Brand Siemens
- MFR # M3P100FY
- Zoro # G610043395
- UPC # 7612914010223
- Country of Origin Germany
- Category Zone Valves and Accessories
Dimensions
Overall Length | 13 25/32 in |
Overall Height | 28 3/4 in |
Port Connection Size | 4 in |
Overall Depth | 8 21/32 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Input Voltage 24V AC, Actuator Return Action Not Applicable, Actuator Type Pneumatic, Allowable Pressure - Maximum 29 psi, ANSI Rating ANSI Class 125, Application Chilled/Hot Water Control, Body Material Cast Iron, Body Pattern Three-Way, Cartridge Material Steel, Close-Off Pressure 29 psi, Coefficient of Volume (Cv) 152
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FILTERS 88-Cr Wool Felt Replacement (88-CR)
- LASKO Lasko 47 in H X 16 in D 3 speed Oscillating Pedestal Fan (S16201)
- MANITOWOC Valve Dump, 120VAC (000007429)
- DYNA-GLO Replacement Tip Over Switch (CSA) For Radiant Heater (TT15C-08)
- SIEMENS Zone Valve Actuator, 24VAC, NormallyClosed (SSA81U)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02030)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02032)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (243-00211)
- SIEMENS Zone Valve Assemblies, Two-Way, 1/2", 24Vac (242-00210)
- SIEMENS Zone Valve, Three Way, 2.5cv, .50"Line (599-00531)
- LEGEND VALVE 2-WAY ZONE VALVE 1-1/4" SWT (800-706)
- Siemens Zone Valves and Accessories