Shop All Zone Valves and Accessories
Siemens
Hydronic Globe Valve, 24V AC, Proportional
Mfr # 274-03079
Zoro # G910043361
product price: $1,333.37
/ea
Free Shipping & Returns
$1,333.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Configuration Straight-Thru
- Port Connection Size 1 1/2 in
- Overall Height 14 1/2 in
- Overall Length 19 3/4 in
Product Information
- Brand Siemens
- MFR # 274-03079
- Zoro # G910043361
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Port Connection Size | 1 1/2 in |
Overall Height | 14 1/2 in |
Overall Length | 19 3/4 in |
Details
Item | Hydronic Globe Valve |
Body Material | Stainless Steel |
Configuration | Straight-Thru |
Operating Temperature - Minimum | 5 Degrees F |
Valve Action | Normally Closed |
Actuator Input Voltage | 24V AC |
Body Pattern | Two-Way |
Seat Material | Stainless Steel |
Actuator Type | Electric |
Close-Off Pressure | 50 psi |
Installation Orientation | Horizontal, Vertical |
Operating Temperature - Maximum | 130 Degrees F |
Includes Actuator | Actuator Included |
Coefficient of Volume (Cv) | 25 |
Actuator Control Signal | Proportional |
Manufacturer Series | VVF;VVG;VXF;VXG |
Actuator Return Action | Spring Return |
Description
Hydronic Globe Valve, Actuator Control Signal Proportional, Actuator Input Voltage 24V AC, Actuator Return Action Spring Return, Actuator Type Electric, Body Material Stainless Steel, Body Pattern Two-Way, Close-Off Pressure 50 psi, Coefficient of Volume (Cv) 25, Configuration Straight-Thru, Includes Actuator Actuator Included, Installation Orientation Horizontal, Vertical, Manufacturer Series VVF;VVG;VXF;VXG, Operating Temperature - Maximum 130 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Transducer, Low Pressure (910153379)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, Poly (1104-0500-0001)
- LEGEND VALVE HEAT EXCHANGER-HX160-16 3/4" (807-032)
- SIEMENS Threaded Globe Valve, 3/4 In, 24VAC, NO (243-00212)
- SIEMENS Zone Valve, Three Way, 1.0cv, .50"Line (599-00530)
- SIEMENS Zone Valve Assemblies, Two-Way, 1/2", 24Vac (242-00210)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02036)
- SIEMENS Sfp71U 24V N.O. On/Off 2 (SFP71U)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02034)
- HONEYWELL V8044A1010 24V Zone Valve (V8044A1010)
- Siemens Zone Valves and Accessories