Shop All Zone Valves and Accessories
Siemens
Hydronic Globe Valve, 24V AC, Proportional
Mfr # 255-01100
Zoro # G110043598
product price: $187.66
/ea
Free Shipping & Returns
$187.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Configuration Straight-Thru
- Port Connection Size 1/2 in
- Overall Height 1 29/32 in
- Installation Orientation Horizontal
Product Information
- Brand Siemens
- MFR # 255-01100
- Zoro # G110043598
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Port Connection Size | 1/2 in |
Overall Height | 1 29/32 in |
Overall Depth | 4 1/8 in |
Overall Length | 3 11/16 in |
Details
Item | Hydronic Globe Valve |
Body Material | Brass |
Configuration | Straight-Thru |
Installation Orientation | Horizontal |
Seat Material | Brass |
Actuator Return Action | Non-Spring Return |
Actuator Type | Electric |
Body Pattern | Two-Way |
Application | Fan Coils, Reheat Coils |
Valve Action | Normally Closed |
Close-Off Pressure | 70 psi |
Operating Temperature - Maximum | 250 Degrees F |
Manufacturer Series | MZ |
Operating Temperature - Minimum | 35 Degrees F |
Port Connection Type | NPT |
Actuator Input Voltage | 24V AC |
Actuator Control Signal | Floating |
Coefficient of Volume (Cv) | 0.4 |
Includes Actuator | Actuator Included |
Description
Hydronic Globe Valve, Actuator Control Signal Floating, Actuator Input Voltage 24V AC, Actuator Return Action Non-Spring Return, Actuator Type Electric, Application Fan Coils, Reheat Coils, Body Material Brass, Body Pattern Two-Way, Close-Off Pressure 70 psi, Coefficient of Volume (Cv) 0.4, Configuration Straight-Thru, Includes Actuator Actuator Included, Installation Orientation Horizontal, Manufacturer Series MZ, Operating Temperature - Maximum 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONBRACO INDUSTRIES Gauge 1/2"Compgageglass12", W/Glass (20-251-00)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (5009622A)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (46013)
- NU-CALGON System Flush, Liquefied Gas, 13 lb (4300-15)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02036)
- SIEMENS Zone Valve, Three Way, 2.5cv, .50"Line (599-00531)
- SIEMENS Threaded Globe Valve, 3/4 In, 24VAC, NO (243-00212)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02038)
- SIEMENS Zone Valve Actuator, 24VAC, NormallyClosed (SSA81U)
- SIEMENS Zone Valve Actuator, 120VAC, Normally Open (SFP11U)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (243-00211)
- Siemens Zone Valves and Accessories