Shop All Switch Accessories
Siemens
Ground Kit, 600VAC, 600A, CC/Midget Class
Mfr # HG2656A
Zoro # G3783479
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. HF366NA
- Voltage 600V AC
- Amps AC 600A
- Includes Bolt, Hardware
- Description/Special Features Isolated
Product Information
- Brand Siemens
- MFR # HG2656A
- Zoro # G3783479
- UPC # 804766087455
- Country of Origin Mexico
- Category Switch Accessories
Details
Item | Ground Kit |
For Use With | Mfr. No. HF366NA |
Voltage | 600V AC |
Amps AC | 600A |
Includes | Bolt, Hardware |
Description/Special Features | Isolated |
Fuse Class | CC/Midget |
Compatible with Manufacturer Model Number | HF366NA |
Duty | Heavy Duty |
Product Type | Ground Lug Kit |
Number of Pieces | 1 |
Current Rating | 400 A, 600 A |
Maximum Voltage | 600V AC |
Compatible Manufacturer Part Number | HF366NA |
Compatible with Manufacturer Part Number | HF366NA |
Compatible with Manufacturer Model Number [NEW] | HF366NA |
Compatible Manufacturer Model Number | HF366NA |
For Use with Mfr. Model Number | HF366NA |
For Use With Mfr. Model Number | HF366NA |
Description
Ground Kit, Compatible with Manufacturer Model Number HF366NA, Current Rating 400 A, 600 A, Duty Heavy Duty, For Use With Mfr. No. HF366NA, Maximum Voltage 600V AC, Number of Pieces 1, Product Type Ground Lug Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Relay (10LO21)
- CAMCO 50AMP POWERGRIP REPL MALE PLUG 125-250V/12500W, CLAM, CCSAUS (55255)
- CANTEX ADAPTR TERMINAL PVC 1/2"" (5140103U)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plunger, Top, .8 In (ZCE02)
- SIEMENS Fuse Kit, 240VAC, 600A, T Class (HT26A)
- SIEMENS Fuse Kit, 600VAC, 600A, T Class (HT65A)
- SIEMENS Fuse Kit, 600VAC, 600A, R Class (HR65A)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN656A)
- SIEMENS Fuse Kit, 240/600VAC, 600A, J Class (HJ66A)
- SIEMENS Fuse Adapter, 240VAC, 600A, T Class (HT25A)
- SQUARE D Push Button Assy (3108538150)
- Siemens Switches