Shop All Globe Valves
Siemens
Globe Valve Assembly, Two-Way, 4 cv, Brass
Mfr # 262-02041
Zoro # G5542947
Free Shipping & Returns
$262.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Two-Way
- Body Material Brass
Product Information
- Brand Siemens
- MFR # 262-02041
- Zoro # G5542947
- Country of Origin United States
- Category Globe Valves
Details
Connection Type | Two-Way |
Body Material | Brass |
Item | Two-Way Globe Valve Assembly |
Description
Two-Way Globe Valve Assembly
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, Low Lead Brass, 120 psi (700064-14)
- MASON Towel Bar, Aluminum, 20 in Overall W (YB8098CH)
- WHEELER-REX Torque Wrench, Coupling, 5/16 Cap, 80 in lb (1966)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 8mm x 6mm Tube Size, Black (ZUSA-TF-PTC-149)
- SIEMENS 1/2 in. FxF N/O .63CV 3-8# VlvAssy (257-02032)
- SIEMENS 2 in. MIXING VLV BODY, 40.0CV (599-03206)
- SIEMENS Globe Valve, Two Way, 1-1/2", 25cv Flow (599-03079)
- SIEMENS Globe Valve Assembly, Two-Way, 0.4cv, 1/2" (259-02047)
- SIEMENS Globe Valve Assembly, Two-Way, .63cv, SS (261-02049)
- SIEMENS 1/2 in. NC Vlv SS 250 4.0 cv (599-03075)
- MILWAUKEE VALVE Globe Valve, 2 In., Low Lead Bronze (UP502 2)
- Siemens Globe Valves