Shop All Globe Valves
Siemens
Globe Valve Assembly, 2 Way, 1/2", 2.5Cv, NO
Mfr # 254-01123
Zoro # G5543087
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Brass
Product Information
- Brand Siemens
- MFR # 254-01123
- Zoro # G5543087
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Brass |
Item | Globe Valve Assembly |
Description
Globe Valve Assembly
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Pressure Regulator, 1-1/2 In, 5 to 125 psi (PRHM150V-PP)
- ASCO Valve 1/8" 4W Valve Body (26390003)
- ZORO SELECT 2" x 3/4" Malleable Iron Reducer Class 300 (1XKU4)
- KOHLER Elate Verticle Tissue Holder (27293-CP)
- SIEMENS Globe Valve, Two Way, 1-1/2", 25cv Flow (599-03079)
- SIEMENS Globe Valve Assembly, Two-Way, 1cv, SS (262-02051)
- SIEMENS Globe Valve Assembly, Two-Way, 0.4cv, 1/2" (259-02047)
- SIEMENS 2 in. MIXING VLV BODY, 40.0CV (599-03206)
- SIEMENS Globe Valve Assembly, Two-Way, .63cv, SS (261-02049)
- SIEMENS 1/2 in. FxF N/O .63CV 3-8# VlvAssy (257-02032)
- KITZ Manual 150 Bronze Threaded 3/4In Npt Globe Valve (AK150D)
- Siemens Globe Valves