Shop All Disconnect Switches
Siemens
Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R
Mfr # HF364RPVPG
Zoro # G6910915
product price: $1,273.99
/ea
Free Shipping & Returns
$1,273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Amps 200 A
- Duty Heavy
- Voltage 600V AC/DC
- Phase 3
Product Information
- Brand Siemens
- MFR # HF364RPVPG
- Zoro # G6910915
- UPC # 040892784640
- Country of Origin Mexico
- Category Disconnect Switches
Dimensions
Height | 29.9 in |
Width | 14.6 in |
Depth | 6.4 in |
Description
Solar Safety Disconnect Switch, Contact Form 3PST, Contact Material Aluminum Alloy, Current Rating 200 A, Depth 6 1/2 in, Duty Heavy Duty, Electrical Connection Mechanical Lugs, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Photovoltaic Rated, For Fuse Class Class H, Class J, Class K, Class L, Class R, Class T, Ground Polarity Positive, Height 30 in, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lockable Right Angle Actuation Key (ZCKY081)
- GE Miniature Circuit Breaker, THQB Series 35A, 1 Pole, 120/240V AC (THQB1135)
- INSULTAB Shrink Tubing, 0.093in ID, Black, 6in, PK5 (HS-614 3/32 Blk 6)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (XTCE012B10B)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF364RPV)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF361RPV)
- SIEMENS 3P 100A AMP 600V-AC 600V-DC NON-FUSIBLE DISCONNECT SWITCH (HNFC363J)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V DC, NEMA 1 (HNF361PVPG)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HNF362PV)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HF361PV)
- MERSEN IEC UL98 Switch, 100A, 3p (M100U3)
- Siemens Disconnect Switches