Shop All Safety Switches
This Product is Discontinued
Siemens
Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (Discontinued)
Mfr # HF361
Zoro # G3078284
Free Shipping & Returns
This Product is Discontinued
Key Features
- Protection Method Fusible
- Duty Heavy Duty
- Voltage 600V AC
- Phase Three
- HP 20 hp @ 600V AC
Product Information
- Brand Siemens
- MFR # HF361
- Zoro # G3078284
- UPC # 783643151000
- Country of Origin Mexico
- Category Safety Switches
Dimensions
Height | 15 1/2 in |
Depth | 8 1/4 in |
Width | 9 in |
Enclosure Depth | 6 - 12 inches |
Enclosure Height | 10 to 19 3/4 inches |
Enclosure Width | 0 to 9 3/4 inches |
Description
Safety Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.