Shop All Switch Accessories
Siemens
Fuse Kit, 600VAC, 600A, R Class
Mfr # HR66A
Zoro # G3783652
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. HF366NA
- Voltage 600V AC
- Includes Bolt, Hardware
- Fuse Class R
- Amps AC 600A
Product Information
- Brand Siemens
- MFR # HR66A
- Zoro # G3783652
- UPC # 804766087479
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
For Disconnect Switch Size | 600 A |
Details
Item | Fuse Kit |
For Use With | Mfr. No. HF366NA |
Voltage | 600V AC |
Includes | Bolt, Hardware |
Fuse Class | R |
Amps AC | 600A |
Accessory Type | Fuse Kit |
Maximum Voltage | 600V AC |
Number of Pieces | 1 |
Product Type | Fuse Clip Kit |
Duty | Heavy Duty |
Current Rating | 600 A |
For Fuse Class | Class R |
Compatible with Manufacturer Model Number | HF366NA |
UL Fuse Class | R |
Compatible Manufacturer Part Number | HF366NA |
Compatible with Manufacturer Part Number | HF366NA |
Compatible with Manufacturer Model Number [NEW] | HF366NA |
Compatible Manufacturer Model Number | HF366NA |
For Use with Mfr. Model Number | HF366NA |
For Use With Mfr. Model Number | HF366NA |
Description
Fuse Kit, Compatible with Manufacturer Model Number HF366NA, Current Rating 600 A, Duty Heavy Duty, For Disconnect Switch Size 600 A, For Fuse Class Class R, For Use With Mfr. No. HF366NA, Maximum Voltage 600V AC, Number of Pieces 1, Product Type Fuse Clip Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW1)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black (XB4RFB01)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 38 A, Reversing: No (LC1D38BD)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0403" Dia, UL1015, 600 Volts (18UL1015STRKIT10COLOR100)
- SIEMENS Fuse Kit, 600VAC, 600A, R Class (HR65A)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN656A)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN678A)
- SIEMENS Fuse Kit, 600VAC, 600A, T Class (HT65A)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG656A)
- SIEMENS Fuse Adapter, 240VAC, 600A, T Class (HT25A)
- EATON Cutler-Hammer Limit Switch Arm, Rod, 11.62 In. Arm L (E50KL421)
- Siemens Switches