Shop All Safety & Disconnect Switch Accessories
Siemens
Fuse Clip Kit, 600VAC, 200A
Mfr # HR64
Zoro # G1007264
original price:
$40.53
6% off
new price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 200A
- Type Disconnect Switch Accessory
- Voltage 600V AC
- For Use With General/Heavy Duty Safety Switches
- Fuse Class R
Product Information
- Brand Siemens
- MFR # HR64
- Zoro # G1007264
- UPC # 783643173453
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
For Disconnect Switch Size | 200 A |
Details
Item | Fuse Rejection Kit |
Amps AC | 200A |
Type | Disconnect Switch Accessory |
Voltage | 600V AC |
For Use With | General/Heavy Duty Safety Switches |
Fuse Class | R |
Maximum Voltage | 600V AC |
Application | Construction, Industrial, Residential |
Product Type | Fuse Clip Kit |
Current Rating | 200 A |
Number of Pieces | 1 |
Duty | Heavy Duty |
For Fuse Class | Class R |
Special Features | Class R Fuse Clip Kit |
Voltage Rating | 120 V / 240 V |
Description
Fuse Rejection Kit, Application Construction, Industrial, Residential, Current Rating 200 A, Duty Heavy Duty, For Disconnect Switch Size 200 A, For Fuse Class Class R, For Use With General/Heavy Duty Safety Switches, Maximum Voltage 600V AC, Number of Pieces 1, Product Type Fuse Clip Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed PreWired Relay, 10A, (3)SPST, SPDT (RIBL3C)
- SQUARE D Molded Case Circuit Breaker, MJA Series 800A, 3 Pole, 600V AC (MJA36800)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Whisker, Spring Return, NC-NO; Form Z, 10A @ 600V AC (9007C52L)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 5A, 250V AC, Non-Indicating (NON-5)
- SIEMENS Neutral Kit, 30/60A, 600V (HN612)
- SIEMENS Auxiliary Contact Kit, 1NO/1NC, 10A, 240V (HA161234)
- SIEMENS Fuse Clip Kit, 240VAC, 30A (HR21)
- SIEMENS Fuse Clip Kit, 600VAC, 100A (HR63)
- SIEMENS Neutral Kit, 200A, 600V (HN64)
- SIEMENS Fuse Clip Kit, 600VAC, 60A (HR62)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30 to 400A UL (GS2AH140)
- Siemens Safety & Disconnect Switch Accessories