Shop All Actuators and Damper Motors
Siemens
Floating dc Actuator 20 24V
Mfr # GQD131.1P
Zoro # G7527009
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Siemens
- MFR # GQD131.1P
- Zoro # G7527009
- Country of Origin Korea, Republic of
- Category Actuators and Damper Motors
Details
Item | Floating dc Actuator 20 24V |
Description
Floating dc Actuator 20 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC 130HP, 115V FAN COIL MOTOR (E020-70556301)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 25"x 1", MERV 8 (102-740-009)
- TRANE Motor, 5 HP, 208-230/460V, 3450 rpm (MOT3765)
- MARS Air Curtain, Low Profile, 6 Ft (LPV272-1UU-OB)
- SIEMENS Electric Actuator, 62 in.-lb., -25 to130 (GMA121.1P)
- SIEMENS Electronic Damper Actuator, 160lb. Torque (GCA161.1U)
- SIEMENS Electric Actuator, 20 in.-lb., 120VAC (GQD221.1U)
- SIEMENS Electric Actuator, 132 in.-lb., Modulating (GEB161.1U)
- SIEMENS Electric Actuator, 62 in.-lb., Modulating (GMA161.1P)
- SIEMENS Electric Actuator, 160 in.-lb., SPDT (GCA226.1U)
- JOHNSON CONTROLS Electric Actuator, 25 to 50 sec. (M9108-AGC-2)
- Siemens Actuators and Damper Motors