Shop All Electrical Enclosures
Siemens
Enclosure, 9 in D, NEMA 1
Mfr # 567-352
Zoro # G5541440
product price: $322.09
/ea
Free Shipping & Returns
$322.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9 in
- Enclosure NEMA Rating NEMA 1
Product Information
- Brand Siemens
- MFR # 567-352
- Zoro # G5541440
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Depth | 9 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1 |
Description
Controls Cabinet/Enclosure,9"Depth,Size3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Cable Connector, 1 In, Straight (TCF100-78AL)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BKWR)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0924414)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, Ivory (HBL24GB306IV)
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-454)
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-452)
- HAMMOND Stainless Steel Enclosure, 12 in D (HW363012S16HK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12243008)
- HOFFMAN 6IN 30IN 16IN ENCLOSURE (A-301606LP)
- RITTAL Steel Enclosure, 86.61422 in H, 23.62206 in D (TS 9971088)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506G)
- Siemens Electrical Enclosures