Shop All Electrical Enclosures
Siemens
Enclosure, 6 in D, NEMA 1
Mfr # 567-453
Zoro # G5541468
Free Shipping & Returns
$428.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Enclosure NEMA Rating NEMA 1
Product Information
- Brand Siemens
- MFR # 567-453
- Zoro # G5541468
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Depth | 6 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1 |
Description
Controls Cabinet/Enclosure,6"Depth,Size4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 2 ft. L, Aluminum, 12 Gauge (FS-200 AL 24.00)
- EATON B-LINE Support Bracket, 1/2-1In EMT Conduit (BB38D)
- HUBBELL Double Connector, Grn, Female-Female, Taper (HBLDFGN)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TPW00033)
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-452)
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-454)
- SIEMENS Enclosure, 9 in D, NEMA 1 (567-352)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204G)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 9-1/2 in D, NEMA 1 (MH5503L)
- RITTAL Carbon Steel Enclosure, 9.80 in H, 10 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB101006HC)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808NK)
- Siemens Electrical Enclosures