Shop All Electrical Enclosures
Siemens
Enclosure, 6 in D, NEMA 1
Mfr # 567-452
Zoro # G5541483
Free Shipping & Returns
$296.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Enclosure NEMA Rating NEMA 1
Product Information
- Brand Siemens
- MFR # 567-452
- Zoro # G5541483
- UPC # 00804766000669
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Depth | 6 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1 |
Description
Controls Cabinet/Enclosure,6"Depth,Size3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Grounding Tail, Fork, Green, Pk25 (30-3184)
- RACO Reducing Washer, 3/4" to 1/2" Conduit Sz (1365)
- IDEAL Switch, Tgl, Spst, O-F, Spade (774008)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (22962501)
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-454)
- SIEMENS Enclosure, 9 in D, NEMA 1 (567-352)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A242010LP)
- BOX ENCLOSURES Polycarbonate Enclosure, 9.84 in H, 5.12 in D, NEMA 4X (BEN-92P)
- HAMMOND Steel Enclosure, 24.13 in D (UHDM844124SFTC)
- HAMMOND Steel Enclosure, 8 in D (EN4SD12248GY)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (ASE18X18X6NK)
- Siemens Electrical Enclosures