Shop All Push Button Accessories
Siemens
Emergency Stop Push Button, Size 30mm
Mfr # 52PP2W2AP
Zoro # G3041932
product price: $148.50
/ea
Free Shipping & Returns
$148.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
- Color Red
- Legend/Background Color Black/Yellow
- Includes Legend Plate with Stop Marking
Product Information
- Brand Siemens
- MFR # 52PP2W2AP
- Zoro # G3041932
- UPC # 662643526844
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 44.45 mm |
Panel Cutout Diameter | 30 mm |
Overall Height | 4.49 in |
Overall Width | 2.12 in |
Description
Emergency Stop Push Button, 30 mm, Maintained Action, 45mm Push-Pull Knob Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Red, Contact Rating 10A @ 600V AC, 5A @ 600V DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Legend Not Applicable, Legend/Background Color Black/Yellow, Standards CSA, REACH, UL Listed, Terminal Connection Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Assembly (KCF2PZ)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230HID)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRCM12-4DP)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Carbon Steel, Back Panel (P1010)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0AA10-0AA0)
- SIEMENS Pilot Light Lens, 30mm, Amber, Plastic (52RA4S9)
- SIEMENS Cover, Silver, Metal, Plastic, 22mm (3SU1950-0DV80-0AA0)
- SIEMENS Protective Collar, 22mm, Silver (3SU1950-0DK80-0AA0)
- SIEMENS Push Button, 22mm, Black, Metal Bezel (3SU1150-0BB10-1FA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-0AB20-0AA0)
- EATON Non-Illuminated Push Button, 30mm, Green (10250T113-2)
- Siemens Push Button Accessories