Shop All Actuators and Damper Motors
Siemens
Electronic Damper Actuator, Dual Aux
Mfr # GCA126.1U
Zoro # G5541827
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Return Spring Return
- Signal Type On/Off
- Includes Mounting Bracket
- Minimum Operating Temperature -25 Degrees F
- Overall Width 4 3/4 in
Product Information
- Brand Siemens
- MFR # GCA126.1U
- Zoro # G5541827
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Overall Width | 4 3/4 in |
Overall Depth | 2 7/8 in |
For Shaft Diameter | 1 in |
Overall Height | 11 3/4 in |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 160 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Self-Centering Shaft Coupling, Shaft Rotation CW/CCW, Mounting Type Direct Mount, Maximum Operating Temperature 130 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEILING FAN DESIGNERS Ceiling Fan Designers 52FAN-MLB-NYY MLB York Yankees Baseball Ceiling Fan 52 In. (52FAN-MLB-NYY)
- ALLEGRO INDUSTRIES Pleated Pre-Filter, PK6 (9450-PF)
- HONEYWELL Tp970A2004 Pneumatic Thermostat (TP970A2004)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN2)
- SIEMENS Electronic Damper Actuator, 160lb, Dual Au (GCA166.1U)
- SIEMENS Electric Actuator, 221 in.-lb., Floating (GBB131.1U)
- SIEMENS Electric Actuator, 20 in.-lb., Modulating (GQD151.1P)
- SIEMENS Electric Actuator, -25 to 130F, 90 sec. (GMA221.1U)
- SIEMENS Electric Actuator, 88 in.-lb., Modulating (GLB161.1P)
- SIEMENS N/O Aux ContActuator Kit 2 (49AB20)
- HONEYWELL Replaces M744T1004. 120- V 50/60 Hz. 15V (M7284C1000/U)
- Siemens Actuators and Damper Motors