Shop All Actuators and Damper Motors
Siemens
Electric Actuator, 88 in.-lb., Modulating
Mfr # GLB161.1P
Zoro # G4670242
product price: $177.94
/ea
Free Shipping & Returns
$177.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Proportional
- Torque 88 in-lb
- Voltage 24V AC
Product Information
- Brand Siemens
- MFR # GLB161.1P
- Zoro # G4670242
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Height | 5 7/16 in |
Depth | 2 3/8 in |
Width | 2 3/4 in |
Overall Width | 2 3/4 in |
For Shaft Diameter | 5/8 in |
Overall Height | 5 1/2 in |
Overall Depth | 2 3/8 in |
Description
Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 88 in-lb, Input Voltage 24V AC, Output Signal 0 to 10V DC, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 150 sec, Shaft Type Self-Centering, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in (4FZJ5)
- DAIKIN Mechanical Low Pressure Switch (735001628)
- FILTRETE Filtrete 4892279 Filtrete 16 x 25 x 1 in. 12 MERV Smart Air Filter - Case of 4 (4892279)
- DAYTON Fan Guard, 8-3/4" (4YD82)
- SIEMENS Electric Actuator, 62 in.-lb., -25 to130 (GMA121.1P)
- SIEMENS Electric Actuator, 160 in.-lb., SPDT (GCA226.1U)
- SIEMENS Electric Actuator, 310 in.-lb., Floating (GIB131.1U)
- SIEMENS Electric Actuator, 160 in.-lb., 120VAC (GCA221.1U)
- SIEMENS Electric Actuator, 20 in.-lb., 120VAC (GQD221.1U)
- SIEMENS Electric Actuator, 310 in.-lb., Modulating (GIB161.1U)
- HONEYWELL ACTUATOR 120V 26 SEC.-OPEN (V4055A1007)
- Siemens Actuators and Damper Motors