Shop All Actuators and Damper Motors
Siemens
Electric Actuator, 221 in.-lb., Modulating
Mfr # GBB161.1U
Zoro # G4686297
product price: $246.93
/ea
Free Shipping & Returns
$246.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Proportional
- Torque 221 in-lb
- Voltage 24V AC
Product Information
- Brand Siemens
- MFR # GBB161.1U
- Zoro # G4686297
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Depth | 2 11/16 in |
Height | 11 13/16 in |
Width | 3 15/16 in |
For Shaft Diameter | 1 in |
For Shaft Width | 3/4 in |
For Shaft Height | 3/4 in |
Overall Width | 4 in |
Overall Depth | 2 3/4 in |
Overall Height | 11 3/4 in |
Description
Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 221 in-lb, Input Voltage 24V AC, Output Signal 0 to 10V DC, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 125 sec, Shaft Type Self-Centering, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Wall Plenum, 24-1/8 In. W, 30-3/8 In. H (VPAWP1-8)
- JOHNS MANVILLE Duct Insulation Wrap, 25 ft L x 48 in W, Thickness 1 1/2 in, Fiberglass (670378)
- DAYTON Door Louver, 6-1/8 H, 12-1/4 W, Steel (6WRH7)
- DRI-EAZ Industrial Dehumidifier, 64 Pt Per Day, Std Refrigerant, Built-In Drain Pump/Continuous Drain, 115V (F203-A)
- SIEMENS Electric Actuator, 20 in.-lb., 24VAC/DC (GQD121.1P)
- SIEMENS Electric Actuator, 160 in.-lb., 2 SPDT (GCA126.1P)
- SIEMENS Electronic Damper Actuator, 62lb. Torque (GMA151.1P)
- SIEMENS Electric Actuator, 20 in.-lb., Modulating (GQD151.1P)
- SIEMENS Electric Actuator, 160 in.-lb., Modulating (GCA161.1P)
- SIEMENS Electric Actuator, -25 to 130F, 90 sec. (GMA221.1U)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-40 to 140 (M9208-GGA-2)
- Siemens Actuators and Damper Motors