Shop All Actuators and Damper Motors
Siemens
Electric Actuator, 160 in.-lb., 24VAC/DC
Mfr # GCA121.1P
Zoro # G3129165
product price: $276.89
/ea
Free Shipping & Returns
$276.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 160 in-lb
- Voltage 24V AC/DC
Product Information
- Brand Siemens
- MFR # GCA121.1P
- Zoro # G3129165
- UPC # 094705235294
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Width | 3 15/16 in |
Depth | 2 11/16 in |
Height | 11 13/16 in |
Overall Depth | 2 7/8 in |
For Shaft Diameter | 1 in |
For Shaft Height | 3/4 in |
For Shaft Width | 3/4 in |
Overall Width | 4 3/4 in |
Overall Height | 11 3/4 in |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 160 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Self-Centering Shaft Coupling, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Valve Repair Part Repair Kit, 3/4" to 1" (0794066)
- A.R. NORTH AMERICA Vacuum Pump (9010200121)
- AIR HANDLER Carbon Impregnated Filter, 12x12x1" (6B912)
- QWIKPRODUCTS QwikTreat Condensate Pan Tablets (QT2403)
- SIEMENS Electric Actuator, 20 in.-lb., 120VAC (GQD221.1U)
- SIEMENS Electric Actuator, 20 in.-lb., Modulating (GQD151.1P)
- SIEMENS Electric Actuator, 160 in.-lb., 2 SPDT (GCA126.1P)
- SIEMENS Electric Actuator, -25 to 130F, 90 sec. (GMA221.1U)
- SIEMENS Electric Actuator, 160 in.-lb., 120VAC (GCA221.1U)
- SIEMENS Electric Actuator, 62 in.-lb., Modulating (GMA161.1P)
- BELIMO Fire & Smoke Actuator, Damper, 180 in-lb (FSAF24A)
- Siemens Actuators and Damper Motors